Beli T6 Torx Screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Torx Plate Ratchet Screwdriver Set
    Mulai

    Rp209.900

    Vessel Torx Plate Ratchet Screwdriver Set
    Deskripsi:
    -Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Belt
    atribut:
    • Total Length: 132mm
    • Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
  2. Kennedy Torx Screwdriver Bit Set
    Mulai

    Rp929.900

    Kennedy Torx Screwdriver Bit Set
    Deskripsi:
    Bit Sets Ideal for accessing deep seated bolts that have been fitted with knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail. Hexagon 6 Piece Set Contents: 4, 5, 6, 7, 8, 10mm. TX 6 Piece Set Contents: T20, T25, T30, T40 T45 and T50
    atribut:
    • Material: Chrome Vanadium Steel
    • Product Number: 040025SB05
    • Socket Size Range: T20 - T50
    • Includes: TX Screwdriver Bit T20 x 95mm TX Screwdriver Bit T25 x 95mm TX Screwdriver Bit T30 x 95mm TX Screwdriver Bit T40 x 95mm TX Screwdriver Bit T45 x 95mm TX Screwdriver Bit T50 x 95mm
    • Bit Type: TX
    • Drive Size: 3/8mm
    • Socket Depth: Deep
    • Drive Type: Square
    • Set Type: Screwdriver Bit Socket Set
    • Finish/Coating: Chrome Plated
    • Bits Supplied: T20 T25 T30 T40 T45 T50
    • Size System: Metric
    • Number of Pieces: 6
    • Number of Points: 6
  3. WERA Torx Screwdriver T-Type
    Mulai

    Rp119.900

    WERA Torx Screwdriver T-Type
    Deskripsi:
    -T-handle with easy to hold shape.-Work efficiency is improved by high torque transmission rate.
    atribut:
    • Opposite Side Dimension (mm): Tx6
    • Total Length (mm): 127
    • Total Width (mm): 61
  4. WIHA T Handle Torx [[RD]] Screwdriver
    Mulai

    Rp469.900

    WIHA T Handle Torx [[RD]] Screwdriver
    atribut:
    • Overall Length (mm): 132
    • Weight (g): 51
    • Shaft Length (mm): 100
    • Edge Type: T25
    • Handle Length (mm): 100
  5. American Tool Torx Precision Screwdriver
    Mulai

    Rp98.900

    American Tool Torx Precision Screwdriver
    atribut:
    • Size Contents: T5,T6,T7,T8,T9,T10
  6. Vessel Torx Screwdriver Power Grip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

  7. STANLEY Torx Screwdriver Cushion Grip
    Mulai

    Rp21.900

    STANLEY Torx Screwdriver Cushion Grip
    atribut:
    • Material: Chrome Vanadium (Cr-V)
  8. JTC Screwdriver Socket Torx Bit (Obeng)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.900

  9. Kennedy Torx Hi-Grip Screwdriver
    Mulai

    Rp55.900

    Kennedy Torx Hi-Grip Screwdriver
    Deskripsi:
    Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. TX TX head screws are used predominantly for engineering and automotive applications. The design of the screw allows high torque levels to be applied without the driver slipping potentially damaging the components.
    atribut:
    • Blade Shape: Round
  10. TEKIRO Precision Screwdriver Set (Obeng Set Presisi)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp159.900

    TEKIRO Precision Screwdriver Set (Obeng Set Presisi)
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  11. Vessel Torx Screwdriver Cushion Grip
    Mulai

    Rp98.900

    Vessel Torx Screwdriver Cushion Grip
    Deskripsi:
    - It is a torx[[RD]] screw dedicated screwdriver made based on torx[[RD]] license, so it corresponds to various torx[[RD]] screws.- Cushion grip that fits in the hand.
  12. TEKIRO T Type Screwdriver
    Mulai

    Rp54.900

    TEKIRO T Type Screwdriver
    Deskripsi:
    TEKIRO Wrench, T-Type Screwdriver (Kunci Sock T-Obeng) with
    atribut:
    • Dimension 1 (mm): 200
  13. JTC Screwdriver Socket Torx Bit Tamperproof (Obeng)
    Mulai

    Rp21.900

    JTC Screwdriver Socket Torx Bit Tamperproof (Obeng)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. TEKIRO Tamper Torx Key Long Set (Kunci L Tamper Torx Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    TEKIRO Tamper Torx Key Long Set (Kunci L Tamper Torx Lubang)
    Deskripsi:
    Ukuran :T10 - T50TEKIRO Set kunci L torx dengan lubang [9 pcs] merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10-T50
  15. monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)
    Mulai

    Rp549.900

    monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)
    Deskripsi:
    A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.
    atribut:
    • Case Dimensions (mm): 166x85x31
    • Plug-In Angle (mm [inch]): 6.35[1/4]
    • Number of Set Items: 38
    • Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
  16. BluePoint M Series Torx
    Mulai

    Rp38.900

    BluePoint M Series Torx
    Deskripsi:
    M Series, Torx- Tri-lobe handle shape for reducing user strain while operating and offering optimum torque- Soft cushion grip for the best performance without fatigue- Concave hollow of the handle neck for frm pinch pressure and precision control
Daftar Harga T6 Torx Screwdriver Terbaru January 2026
Vessel Torx Plate Ratchet Screwdriver SetRp209.900
Kennedy Torx Screwdriver Bit SetRp929.900
WERA Torx Screwdriver T-TypeRp119.900
WIHA T Handle Torx [[RD]] ScrewdriverRp469.900
American Tool Torx Precision ScrewdriverRp98.900
KYOTO TOOL (KTC) Torx Screwdriver Resin HandleRp169.900
WIHA Torx Plus ScrewdriverRp219.900
Vessel Torx Screwdriver Power GripRp95.900
STANLEY Torx Screwdriver Cushion GripRp21.900
BluePoint Torx M-Series ScrewdriverRp66.900

Data diperbarui pada 05/01/2026 (Harga belum termasuk PPN)